Prime Conduit
Innerduct, Type C Telephone Duct, 4 in., 4.35 in O.D., 4 in, 243 in L
MFR #: 68515-020
SKU: 88054406
UPC: 67064823704
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Type C Duct and Sweeps
View More
keyboard_arrow_down
keyboard_arrow_up
For use in direct bury or concrete encased installation;Color: White or Gray;685* Series - Type C;Telephone Duct Sweeps manufactured from heavy wall C duct are available;Bellcore CAO8546
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 67064823704 |
UNSPSC | 39131706 |
Application | Direct Burial or Concrete Encased Applications |
Type | Type C Telephone Duct |
Outer Diameter | 4.35 in |
Trade Size | 4 in. |
Length | 243 in. |
Sign In or provide a ZIP code
to view pricing.
Prime Conduit
Innerduct, Type C Telephone Duct, 4 in., 4.35 in O.D., 4 in, 243 in L
MFR #: 68515-020
SKU: 88054406
UPC: 67064823704
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Type C Duct and Sweeps
View More
keyboard_arrow_down
keyboard_arrow_up
For use in direct bury or concrete encased installation;Color: White or Gray;685* Series - Type C;Telephone Duct Sweeps manufactured from heavy wall C duct are available;Bellcore CAO8546
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 67064823704 |
UNSPSC | 39131706 |
Application | Direct Burial or Concrete Encased Applications |
Type | Type C Telephone Duct |
Outer Diameter | 4.35 in |
Trade Size | 4 in. |
Length | 243 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.