
Inline DSL Alarm Filter, Ivory, 3 in. L, RJ45 Plug, Inline (Filter Style), RJ-45
×
Oldcastle Infrastructure
Inline DSL Alarm Filter, Ivory, 3 in. L, RJ45 Plug, Inline (Filter Style), RJ-45
MFR #: 900A
SKU: 25122393
Inline DSL Alarm Filter
View More
keyboard_arrow_down
keyboard_arrow_up
Customer installable;Automated alarm dialer compatible high-speed Internet device
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Type | Inline DSL Alarm Filter |
Use With | RJ31X or RJ38X Alarm Jacks |
Color | Ivory |
Jack Type | RJ-45 |
Style | Inline (Filter Style) |
Color Family | Ivory |
Length | 3 in. |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
Inline DSL Alarm Filter, Ivory, 3 in. L, RJ45 Plug, Inline (Filter Style), RJ-45
MFR #: 900A
SKU: 25122393

Inline DSL Alarm Filter, Ivory, 3 in. L, RJ45 Plug, Inline (Filter Style), RJ-45
×
Sign In or provide a ZIP code
to view pricing.
Inline DSL Alarm Filter
View More
keyboard_arrow_down
keyboard_arrow_up
Customer installable;Automated alarm dialer compatible high-speed Internet device
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Type | Inline DSL Alarm Filter |
Use With | RJ31X or RJ38X Alarm Jacks |
Color | Ivory |
Jack Type | RJ-45 |
Style | Inline (Filter Style) |
Color Family | Ivory |
Length | 3 in. |
Sign In or provide a
ZIP code to view pricing.