Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Hubbell Killark

Industrial Enclosure, Aluminum

MFR #: HKB
SKU: 89023559
UPC: 78393629530

Industrial Enclosure, Enclosure, Aluminum

View More

Compact round body instrument enclosure for use with threaded screw cover to provide easy access to interior; High strength, lighter weight, corrosion resistant copper free cast aluminum construction; Available with a blank or lens cover, flat or domed; Cover O-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating; Cast mounting lugs are standard on all boxes; Internal ground screw supplied on all boxes; Electrostatically applied gray powder epoxy/polyester finish on exterior of box; Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume; Interior X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility

Product Details

ECCN EAR99
Country of Origin US - United States
UPC 78393629530
UNSPSC 39121314
Material Aluminum

Something incorrect? Let us know

CANCEL

Hubbell Killark

Industrial Enclosure, Aluminum

MFR #: HKB
SKU: 89023559
UPC: 78393629530

Industrial Enclosure, Enclosure, Aluminum

View More

Compact round body instrument enclosure for use with threaded screw cover to provide easy access to interior; High strength, lighter weight, corrosion resistant copper free cast aluminum construction; Available with a blank or lens cover, flat or domed; Cover O-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating; Cast mounting lugs are standard on all boxes; Internal ground screw supplied on all boxes; Electrostatically applied gray powder epoxy/polyester finish on exterior of box; Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume; Interior X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility

   Product Details

ECCN EAR99
Country of Origin US - United States
UPC 78393629530
UNSPSC 39121314
Material Aluminum

Something incorrect? Let us know

CANCEL