TPI Corporation
Industrial 18 in. Floor Fan, 1/8HP TEAO Motor, Grey
MFR #: F18TE
SKU: 99485180
UPC: 68633479729
Industrial Workstation Floor Fan, 18 in., 1/8 HP Rating, 3 Speed
View More
keyboard_arrow_down
keyboard_arrow_up
- Totally enclosed (TEAO)
- Sleeve bearing
- Permanently lubricated motor
- Rotary switch
- 10 ft. long SJT type 3 conductor cord
- Coated steel guards
- Steal hub
- Aluminum paddle blades
- Head tilts 360°
- Meets OSHA standards
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 68633479729 |
UNSPSC | 40101604 |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
Industrial 18 in. Floor Fan, 1/8HP TEAO Motor, Grey
MFR #: F18TE
SKU: 99485180
UPC: 68633479729
Sign In or provide a ZIP code
to view pricing.
Industrial Workstation Floor Fan, 18 in., 1/8 HP Rating, 3 Speed
View More
keyboard_arrow_down
keyboard_arrow_up
- Totally enclosed (TEAO)
- Sleeve bearing
- Permanently lubricated motor
- Rotary switch
- 10 ft. long SJT type 3 conductor cord
- Coated steel guards
- Steal hub
- Aluminum paddle blades
- Head tilts 360°
- Meets OSHA standards
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 68633479729 |
UNSPSC | 40101604 |
Sign In or provide a
ZIP code to view pricing.