Pepperl and Fuchs
Inductive Sensor, 8mm Flush, NC, 2-Wire DC
MFR #: NCB8-18GM50-Z5-V1
SKU: 25255452
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
EN 60947-5-2:2007
EN 60947-5-2/A1:2012
IEC 60947-5-2:2007
IEC 60947-5-2 AMD 1:2012
Approvals and Certificates
UL approval: cULus Listed, General Purpose
CSA approval: cCSAus Listed, General Purpose
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Connection Type | M12 x 1 Connector, 4-Pin |
Material | Nickel Plated Brass |
Contact Operation | NC |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
Inductive Sensor, 8mm Flush, NC, 2-Wire DC
MFR #: NCB8-18GM50-Z5-V1
SKU: 25255452
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
EN 60947-5-2:2007
EN 60947-5-2/A1:2012
IEC 60947-5-2:2007
IEC 60947-5-2 AMD 1:2012
Approvals and Certificates
UL approval: cULus Listed, General Purpose
CSA approval: cCSAus Listed, General Purpose
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Connection Type | M12 x 1 Connector, 4-Pin |
Material | Nickel Plated Brass |
Contact Operation | NC |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.