Pepperl and Fuchs
Inductive Sensor, 5mm Flush, 2-Wire Output
View More
Standards
NAMUR - EN 60947-5-6:2000, IEC 60947-5-6:1999
Approvals and Certificates
IECEx Approval
Equipment protection level Gb - IECEx PTB 11.0037X
Equipment protection level Da - IECEx PTB 11.0037X
Equipment protection level Mb - IECEx PTB 11.0037X
ATEX Approval
Equipment protection level Gb - PTB 00 ATEX 2048 X
Equipment protection level Da - PTB 00 ATEX 2048 X
EAC conformity - TR CU 012/2011
FM Approval
Control drawing - 116-0165
UL approval - cULus Listed, General Purpose
CSA approval - cCSAus Listed, General Purpose
CCC approval - CCC approval / marking not required for products rated ≤36 V
Product Details
Country of Origin | 00 - Unknown |
---|---|
Connection Type | Cable SIHF, 2 m |
Material | PBT |
Contact Operation | 1NC |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
Inductive Sensor, 5mm Flush, 2-Wire Output
Sign In or provide a ZIP code
to view pricing.
View More
Standards
NAMUR - EN 60947-5-6:2000, IEC 60947-5-6:1999
Approvals and Certificates
IECEx Approval
Equipment protection level Gb - IECEx PTB 11.0037X
Equipment protection level Da - IECEx PTB 11.0037X
Equipment protection level Mb - IECEx PTB 11.0037X
ATEX Approval
Equipment protection level Gb - PTB 00 ATEX 2048 X
Equipment protection level Da - PTB 00 ATEX 2048 X
EAC conformity - TR CU 012/2011
FM Approval
Control drawing - 116-0165
UL approval - cULus Listed, General Purpose
CSA approval - cCSAus Listed, General Purpose
CCC approval - CCC approval / marking not required for products rated ≤36 V
Product Details
Country of Origin | 00 - Unknown |
---|---|
Connection Type | Cable SIHF, 2 m |
Material | PBT |
Contact Operation | 1NC |
Sign In or provide a
ZIP code to view pricing.