
Inductive Proximity Sensor, 1NO, 2-Wire, 2 mm Range, 20/253V ac, Shielded, Stainless Steel, 12 mm
×
Pepperl and Fuchs
Inductive Proximity Sensor, 1NO, 2-Wire, 2 mm Range, 20/253V ac, Shielded, Stainless Steel, 12 mm
MFR #: 025998
SKU: 26340393
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
cULus Listed
cCSAus Listed
CCC approval
Standard
EN 60947-5-2:2007
IEC 60947-5-2:2007
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Connection Type | Precabled (2 m) |
Material | Stainless Steel |
Contact Operation | 1NO |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
Inductive Proximity Sensor, 1NO, 2-Wire, 2 mm Range, 20/253V ac, Shielded, Stainless Steel, 12 mm
MFR #: 025998
SKU: 26340393

Inductive Proximity Sensor, 1NO, 2-Wire, 2 mm Range, 20/253V ac, Shielded, Stainless Steel, 12 mm
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
cULus Listed
cCSAus Listed
CCC approval
Standard
EN 60947-5-2:2007
IEC 60947-5-2:2007
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Connection Type | Precabled (2 m) |
Material | Stainless Steel |
Contact Operation | 1NO |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.