Hubbell Killark
Hubbell®, Rigid Conduit Nipple, Natural, Bronze Flexible Metal (Body), Copper-Free Aluminum, 3/4 in. Dia, 2 in. L
MFR #: AN-2B
SKU: 95029811
UPC: 78393601213
3/4 Aluminum, Rigid Conduit Nipple
View More
keyboard_arrow_down
keyboard_arrow_up
Tapered Threads (NPT) Meet Latest UL 1203 Requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393601213 |
UNSPSC | 39131708 |
Finish | Natural |
Standard | UL 1203, UL Listed File No. E 311892 |
Connection Type | Threaded |
Material | Copper Free Aluminum |
Type | Rigid Conduit Nipple |
Use With | Threaded or IMC Conduit |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Hubbell®, Rigid Conduit Nipple, Natural, Bronze Flexible Metal (Body), Copper-Free Aluminum, 3/4 in. Dia, 2 in. L
MFR #: AN-2B
SKU: 95029811
UPC: 78393601213
Sign In or provide a ZIP code
to view pricing.
3/4 Aluminum, Rigid Conduit Nipple
View More
keyboard_arrow_down
keyboard_arrow_up
Tapered Threads (NPT) Meet Latest UL 1203 Requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393601213 |
UNSPSC | 39131708 |
Finish | Natural |
Standard | UL 1203, UL Listed File No. E 311892 |
Connection Type | Threaded |
Material | Copper Free Aluminum |
Type | Rigid Conduit Nipple |
Use With | Threaded or IMC Conduit |
Sign In or provide a
ZIP code to view pricing.