Hubbell Wiring Device - Kellems
Hubbell-Pro Receptacle, Hospital Grade, Tamper Resistant, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
MFR #: 8300STWTR
SKU: 26637657
UPC: 78358572705
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Back wired srewless termination for faster termination time
•No need for screwdriver and torque wrench
•Spring Termination eliminates strand relaxation
•No need for screwdriver and torque wrench
•Spring Termination eliminates strand relaxation
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78358572705 |
UNSPSC | 39121406 |
Color | White |
Amperage Rating | 20A |
No. of Wires | 3 |
Rated Voltage | 125V |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Hubbell-Pro Receptacle, Hospital Grade, Tamper Resistant, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
MFR #: 8300STWTR
SKU: 26637657
UPC: 78358572705
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
•Back wired srewless termination for faster termination time
•No need for screwdriver and torque wrench
•Spring Termination eliminates strand relaxation
•No need for screwdriver and torque wrench
•Spring Termination eliminates strand relaxation
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78358572705 |
UNSPSC | 39121406 |
Color | White |
Amperage Rating | 20A |
No. of Wires | 3 |
Rated Voltage | 125V |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.