Hubbell Premise Wiring
Hubbell Premise Wiring Products, Patch Cord, Cat5e/PS5e, Shielded, Blue,50 ft.
MFR #: PS5E50B
SKU: 26117446
UPC: 66262055194
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262055194 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Blue |
Cable Type | FTP |
Category | Category 5e |
Gauge | 26 AWG |
Jacket Material | Flame Redardant PVC |
Color Family | Blue |
Length | 50 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Hubbell Premise Wiring Products, Patch Cord, Cat5e/PS5e, Shielded, Blue,50 ft.
MFR #: PS5E50B
SKU: 26117446
UPC: 66262055194
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66262055194 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Blue |
Cable Type | FTP |
Category | Category 5e |
Gauge | 26 AWG |
Jacket Material | Flame Redardant PVC |
Color Family | Blue |
Length | 50 ft. |
Sign In or provide a
ZIP code to view pricing.