Hubbell Premise Wiring
Hubbell Premise Wiring, Patch Cord, NETSELECT, Category 6, Slim, Yellow,10 Foot
MFR #: NSC6Y10
SKU: 26052377
UPC: 88377850563
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 88377850563 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Yellow |
Cable Type | UTP |
Category | Category 6 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Color Family | Yellow |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Hubbell Premise Wiring, Patch Cord, NETSELECT, Category 6, Slim, Yellow,10 Foot
MFR #: NSC6Y10
SKU: 26052377
UPC: 88377850563
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 88377850563 |
UNSPSC | 43223303 |
Series | NEXTSPEED |
Color | Yellow |
Cable Type | UTP |
Category | Category 6 |
Gauge | 24 AWG |
Jacket Material | Flame Redardant PVC |
No. of Conductors | 8 |
Color Family | Yellow |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.