
Hotstick Storage Bag, Vinyl, Snap Closure, 5 ft. L x 6 in. W
×
Salisbury
Hotstick Storage Bag, Vinyl, Snap Closure, 5 ft. L x 6 in. W
MFR #: 4297-ES
SKU: 99844829
UPC: 78917903920
Stinger covers protect against phase to phase and phase to ground wildlife contacts. These covers have been accepted by Rural Utilities Service (RUS).The stinger cover can be installed without disconnecting the lead wire from the bushing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78917903920 |
Material | Vinyl |
Type | Tool Bag |
Closure Type | Snap |
Length | 5 ft. |
Sign In or provide a ZIP code
to view pricing.
Salisbury
Hotstick Storage Bag, Vinyl, Snap Closure, 5 ft. L x 6 in. W
MFR #: 4297-ES
SKU: 99844829
UPC: 78917903920

Hotstick Storage Bag, Vinyl, Snap Closure, 5 ft. L x 6 in. W
×
Sign In or provide a ZIP code
to view pricing.
Stinger covers protect against phase to phase and phase to ground wildlife contacts. These covers have been accepted by Rural Utilities Service (RUS).The stinger cover can be installed without disconnecting the lead wire from the bushing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78917903920 |
Material | Vinyl |
Type | Tool Bag |
Closure Type | Snap |
Length | 5 ft. |
Sign In or provide a
ZIP code to view pricing.