
HoTLok® Rack Airflow Management -Sealing Membrane, 4 in. W x 100 ft. L Roll
×
Upsite Technologies
HoTLok® Rack Airflow Management -Sealing Membrane, 4 in. W x 100 ft. L Roll
MFR #: 10141
SKU: 26029726
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Rack Airflow Management (RAM) kit is an air dam kit designed to seal gaps between the rail and side of cabinet, greatly reducing bypass airflow and exhaust air re-circulation in IT cabinets.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | HotLok |
Application | Preventing Hot Exhaust Air From Circulating to the Front of the IT Cabinets |
Mounting Type | Wall |
Type | Rack Mount |
Use With | Cabinet |
Length | 100 ft. |
Sign In or provide a ZIP code
to view pricing.
Upsite Technologies
HoTLok® Rack Airflow Management -Sealing Membrane, 4 in. W x 100 ft. L Roll
MFR #: 10141
SKU: 26029726

HoTLok® Rack Airflow Management -Sealing Membrane, 4 in. W x 100 ft. L Roll
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Rack Airflow Management (RAM) kit is an air dam kit designed to seal gaps between the rail and side of cabinet, greatly reducing bypass airflow and exhaust air re-circulation in IT cabinets.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | HotLok |
Application | Preventing Hot Exhaust Air From Circulating to the Front of the IT Cabinets |
Mounting Type | Wall |
Type | Rack Mount |
Use With | Cabinet |
Length | 100 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.