Upsite Technologies
HotLok® Blanking Panel, Polystyrene, Black, 2U, 3.5 H x 19 in. L
View More
The white blanking panels are available to coordinate with white racks and enclosures for improved aesthetics. In addition, they are engineered to offer light reflectance properties for energy savings by increasing the reflectivity in the server cabinet and reducing the amount of lighting required. At normal data center lighting levels, the white blanking panel offers 3.5 times the reflectance of a standard black blanking panel. This means more brilliancy in the data center and better illumination of surrounding surfaces and computer cabinets.
- Cantilevered sealing vanes eliminate the gap between adjoining blanking panels or with installed equipment to provide the most effective sealing blanking panel on the market, a seal 29% better than the nearest competitor
- Ergonomic finger grips built in to allow easy-pull removal in standard EIA-310-E openings
- Interlocking design allows secure stacking for easy storage and convenient carrying, supporting the best practice of keeping particulates and contaminants like cardboard boxes out of the data center
- Compliant with Directive 2002/95/EC of the European Parliament and the Council on the Restriction of the Use of Certain Hazardous Substances in the Electrical and Electronic Equipment (RoHS)
Benefits
- Allows lower temperature air to be delivered to the upper one-third of the cabinet, typically the hottest area and most prone to equipment failure
- Use in a Hot and Cold Aisle configuration for low or high density cabinets
- Controls airflow that could lead to saved energy by allowing adjustment of cooling unit set points
- Use in existing cabinets for optimization and standardization
Specifications
Material: High Impact Polystyrene
Listing: UL 94 HB Fire Rating
Maximum Operating Environment: 150 °F (65.6 °C)
Size: 3.5 H x 19 in. L
Product Details
Country of Origin | 00 - Unknown |
---|---|
Brand | HotLok |
Standard | RoHS Compliant |
Additional Features | Snap-In Installation Requires No Additional Parts or Components for Installation |
Application | Seal Openings in IT Equipment Cabinets; Control Airflow for Optimized Cooling Effectiveness |
Material | Polystyrene |
Mounting Type | Tool-less |
Use With | IT equipment |
Color | Black |
Rack Units | 2 |
Color Family | Black |
Length | 19 in. |
Height | 3.5 in. |
Sign In or provide a ZIP code
to view pricing.
Upsite Technologies
HotLok® Blanking Panel, Polystyrene, Black, 2U, 3.5 H x 19 in. L
Sign In or provide a ZIP code
to view pricing.
View More
The white blanking panels are available to coordinate with white racks and enclosures for improved aesthetics. In addition, they are engineered to offer light reflectance properties for energy savings by increasing the reflectivity in the server cabinet and reducing the amount of lighting required. At normal data center lighting levels, the white blanking panel offers 3.5 times the reflectance of a standard black blanking panel. This means more brilliancy in the data center and better illumination of surrounding surfaces and computer cabinets.
- Cantilevered sealing vanes eliminate the gap between adjoining blanking panels or with installed equipment to provide the most effective sealing blanking panel on the market, a seal 29% better than the nearest competitor
- Ergonomic finger grips built in to allow easy-pull removal in standard EIA-310-E openings
- Interlocking design allows secure stacking for easy storage and convenient carrying, supporting the best practice of keeping particulates and contaminants like cardboard boxes out of the data center
- Compliant with Directive 2002/95/EC of the European Parliament and the Council on the Restriction of the Use of Certain Hazardous Substances in the Electrical and Electronic Equipment (RoHS)
Benefits
- Allows lower temperature air to be delivered to the upper one-third of the cabinet, typically the hottest area and most prone to equipment failure
- Use in a Hot and Cold Aisle configuration for low or high density cabinets
- Controls airflow that could lead to saved energy by allowing adjustment of cooling unit set points
- Use in existing cabinets for optimization and standardization
Specifications
Material: High Impact Polystyrene
Listing: UL 94 HB Fire Rating
Maximum Operating Environment: 150 °F (65.6 °C)
Size: 3.5 H x 19 in. L
Product Details
Country of Origin | 00 - Unknown |
---|---|
Brand | HotLok |
Standard | RoHS Compliant |
Additional Features | Snap-In Installation Requires No Additional Parts or Components for Installation |
Application | Seal Openings in IT Equipment Cabinets; Control Airflow for Optimized Cooling Effectiveness |
Material | Polystyrene |
Mounting Type | Tool-less |
Use With | IT equipment |
Color | Black |
Rack Units | 2 |
Color Family | Black |
Length | 19 in. |
Height | 3.5 in. |
Sign In or provide a
ZIP code to view pricing.