Liebert (Vertiv)
Hot-Swap Internal 9 Ah, 144V Lead-Acid Battery for Liebert GXT4-5000RT208 and GXT4-6000RT208 UPS Systems
MFR #: GXT4-144VBATKIT
SKU: 25696454
UPC: 81382901648
Replacement Battery Kit, Surge and Power Protection, 8.1 x 19.3 x 2.8 in, Lead-Acid, Flame Retardant, Non-Spillable
View More
keyboard_arrow_down
keyboard_arrow_up
The GXT4-144VBATKIT is a hot-swappable, internal lead-acid UPS battery kit designed for use with Vertiv™ Liebert® GXT4-5000RT208 and GXT4-6000RT208 UPS systems. The 144V, 9 Ah battery is spill-proof, provides 144V DC output, and includes a two-year warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81382901648 |
Battery Type | Lead Acid |
Protection Type | Surge and Power Protection |
Width | 8.1 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Hot-Swap Internal 9 Ah, 144V Lead-Acid Battery for Liebert GXT4-5000RT208 and GXT4-6000RT208 UPS Systems
MFR #: GXT4-144VBATKIT
SKU: 25696454
UPC: 81382901648
Sign In or provide a ZIP code
to view pricing.
Replacement Battery Kit, Surge and Power Protection, 8.1 x 19.3 x 2.8 in, Lead-Acid, Flame Retardant, Non-Spillable
View More
keyboard_arrow_down
keyboard_arrow_up
The GXT4-144VBATKIT is a hot-swappable, internal lead-acid UPS battery kit designed for use with Vertiv™ Liebert® GXT4-5000RT208 and GXT4-6000RT208 UPS systems. The 144V, 9 Ah battery is spill-proof, provides 144V DC output, and includes a two-year warranty.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81382901648 |
Battery Type | Lead Acid |
Protection Type | Surge and Power Protection |
Width | 8.1 in. |
Sign In or provide a
ZIP code to view pricing.