APC (Schneider Electric)
Horizontal PDU, NEMA 5-20R, NEMA L5-20P, 8 Outlet, 100 V, 120 V, 1920 VA, 16 A, 1 RU, 12 ft. Cord, 50/60 Hz, 1.74 in. H
MFR #: AP7801B
SKU: 25856299
UPC: 73130433146
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Power Distribution, NEMA 5-20R, NEMA L5-20P, 8, 100 V, 120 V, 1920 VA, 16 A, 1, 12 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433146 |
UNSPSC | 24102001 |
Additional Features | Cord Retention Bracket(S), Installation Guide, Rack Mounting Brackets, User Manual Included |
Application | Power Distribution |
Cord Length | 12 |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Output Voltage | 120V |
Plug Configuration | NEMA L5-20P |
Rack Units | 1 |
Receptacle Configuration | 8 |
Length | 4.03 in. |
Height | 1.73 in. |
Depth | 4.02 in. |
Width | 17.48 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Horizontal PDU, NEMA 5-20R, NEMA L5-20P, 8 Outlet, 100 V, 120 V, 1920 VA, 16 A, 1 RU, 12 ft. Cord, 50/60 Hz, 1.74 in. H
MFR #: AP7801B
SKU: 25856299
UPC: 73130433146
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Power Distribution, NEMA 5-20R, NEMA L5-20P, 8, 100 V, 120 V, 1920 VA, 16 A, 1, 12 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433146 |
UNSPSC | 24102001 |
Additional Features | Cord Retention Bracket(S), Installation Guide, Rack Mounting Brackets, User Manual Included |
Application | Power Distribution |
Cord Length | 12 |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Output Voltage | 120V |
Plug Configuration | NEMA L5-20P |
Rack Units | 1 |
Receptacle Configuration | 8 |
Length | 4.03 in. |
Height | 1.73 in. |
Depth | 4.02 in. |
Width | 17.48 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.