Raritan
Horizontal PDU, NEMA 5-20R, NEMA 5-20P (2P3W), 8 Outlet, 120 V, 1.9 kVA, 20 A, 1 RU, 1.7 in. H, 5.2 in L, 17.3 in. W
MFR #: PX2-1146R
SKU: 25323120
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, NEMA 5-20R, NEMA 5-20P (2P3W), 8, 120 V, 1.9 kVA, 20 A, 1
View More
keyboard_arrow_down
keyboard_arrow_up
Additional Features: The PX® Intelligent Rack PDU Series Offers Hundreds of Models to Power All Your Data Center Applications, Including Models with Outlet Switching, Individual Outlet Metering, High Power for Blade Servers and High-Density Applications, and 400V Three-Phase Power Distribution
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Application | Data Center Application |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-20P |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-20R |
Length | 5.2 in. |
Height | 1.7 in. |
Width | 17.3 in. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Horizontal PDU, NEMA 5-20R, NEMA 5-20P (2P3W), 8 Outlet, 120 V, 1.9 kVA, 20 A, 1 RU, 1.7 in. H, 5.2 in L, 17.3 in. W
MFR #: PX2-1146R
SKU: 25323120
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, NEMA 5-20R, NEMA 5-20P (2P3W), 8, 120 V, 1.9 kVA, 20 A, 1
View More
keyboard_arrow_down
keyboard_arrow_up
Additional Features: The PX® Intelligent Rack PDU Series Offers Hundreds of Models to Power All Your Data Center Applications, Including Models with Outlet Switching, Individual Outlet Metering, High Power for Blade Servers and High-Density Applications, and 400V Three-Phase Power Distribution
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Application | Data Center Application |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-20P |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-20R |
Length | 5.2 in. |
Height | 1.7 in. |
Width | 17.3 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.