
Horizontal PDU, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19 Outlet, 208 V, 5 kW, 30 A, 10 ft. Cord, 69 in. H
×
Server Technology
Horizontal PDU, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19 Outlet, 208 V, 5 kW, 30 A, 10 ft. Cord, 69 in. H
MFR #: CX-24V2C311A1
SKU: 25449851
Horizontal PDU, Current Monitoring, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19, 208 V, 5 kW, 30 A, 10 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Additional Features | Mounting Brackets Included |
Application | Current Monitoring |
Cord Length | 10 ft. |
No. of Outlets | 24 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | IEC C13, IEC C19 |
Length | 2.25 in. |
Height | 69 in. |
Width | 1.75 in. |
Sign In or provide a ZIP code
to view pricing.
Server Technology
Horizontal PDU, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19 Outlet, 208 V, 5 kW, 30 A, 10 ft. Cord, 69 in. H
MFR #: CX-24V2C311A1
SKU: 25449851

Horizontal PDU, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19 Outlet, 208 V, 5 kW, 30 A, 10 ft. Cord, 69 in. H
×
Sign In or provide a ZIP code
to view pricing.
Horizontal PDU, Current Monitoring, IEC C13, IEC C19, NEMA L6-30P, 24 (18) IEC C13, (6) IEC C19, 208 V, 5 kW, 30 A, 10 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Additional Features | Mounting Brackets Included |
Application | Current Monitoring |
Cord Length | 10 ft. |
No. of Outlets | 24 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | IEC C13, IEC C19 |
Length | 2.25 in. |
Height | 69 in. |
Width | 1.75 in. |
Sign In or provide a
ZIP code to view pricing.