APC (Schneider Electric)
Horizontal PDU, IEC 320 C13, IEC 320 C20, 8 Outlet, 100 V, 120 V, 2400 VA, 20 A, 1 RU, 12 ft. Cord, Black, 50/60 Hz, 1.73 in. H
MFR #: AP7901B
SKU: 25856308
UPC: 73130433157
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Power Distribution, IEC 320 C13, IEC 320 C20, 8, 100 V, 120 V, 2400 VA, 20 A, 1, 12 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433157 |
UNSPSC | 24102001 |
Additional Features | Cord Retention Bracket(S), Horizontal Mounting Brackets, Installation Guide, User Manual Included |
Application | Power Distribution |
Color | Black |
Cord Length | 12 |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Output Voltage | 120V |
Plug Configuration | IEC 320 C20 |
Rack Units | 1 |
Receptacle Configuration | 8 |
Color Family | Black |
Length | 4.25 in. |
Height | 1.73 in. |
Depth | 4.25 in. |
Width | 17.52 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Horizontal PDU, IEC 320 C13, IEC 320 C20, 8 Outlet, 100 V, 120 V, 2400 VA, 20 A, 1 RU, 12 ft. Cord, Black, 50/60 Hz, 1.73 in. H
MFR #: AP7901B
SKU: 25856308
UPC: 73130433157
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Power Distribution, IEC 320 C13, IEC 320 C20, 8, 100 V, 120 V, 2400 VA, 20 A, 1, 12 ft
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433157 |
UNSPSC | 24102001 |
Additional Features | Cord Retention Bracket(S), Horizontal Mounting Brackets, Installation Guide, User Manual Included |
Application | Power Distribution |
Color | Black |
Cord Length | 12 |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Output Voltage | 120V |
Plug Configuration | IEC 320 C20 |
Rack Units | 1 |
Receptacle Configuration | 8 |
Color Family | Black |
Length | 4.25 in. |
Height | 1.73 in. |
Depth | 4.25 in. |
Width | 17.52 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.