Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, NEMA L6-30P (2P3W), 24 (20) IEC320 C13, (4) IEC320 C19 Outlet, 208 V, 5 kVA, 30 A
MFR #: PX2-2497-K2
SKU: 25880722
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, NEMA L6-30P (2P3W), 24 (20) IEC320 C13, (4) IEC320 C19
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom Front |
Application | Data Center Application |
No. of Outlets | 24 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 2.6 in. |
Height | 60.6 in. |
Width | 2.1 in. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, NEMA L6-30P (2P3W), 24 (20) IEC320 C13, (4) IEC320 C19 Outlet, 208 V, 5 kVA, 30 A
MFR #: PX2-2497-K2
SKU: 25880722
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, NEMA L6-30P (2P3W), 24 (20) IEC320 C13, (4) IEC320 C19
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom Front |
Application | Data Center Application |
No. of Outlets | 24 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 2.6 in. |
Height | 60.6 in. |
Width | 2.1 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.