Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, NEMA L15-30P (3P4W), 30 (24) IEC320 C13, (6) IEC320 C19 Outlet, 208 V, 8.6 kVA, 30 A
MFR #: PX3-5665V-C5
SKU: 25837115
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, NEMA L15-30P (3P4W), 30 (24) IEC320 C13, (6) IEC320 C19
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom End |
Application | Data Center Application |
No. of Outlets | 30 |
Plug Configuration | NEMA L15-30P |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 2.6 in. |
Height | 70.1 in. |
Width | 2.1 in. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, NEMA L15-30P (3P4W), 30 (24) IEC320 C13, (6) IEC320 C19 Outlet, 208 V, 8.6 kVA, 30 A
MFR #: PX3-5665V-C5
SKU: 25837115
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, NEMA L15-30P (3P4W), 30 (24) IEC320 C13, (6) IEC320 C19
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom End |
Application | Data Center Application |
No. of Outlets | 30 |
Plug Configuration | NEMA L15-30P |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 2.6 in. |
Height | 70.1 in. |
Width | 2.1 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.