Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, IEC 60309 3P+E 9h 60A (3P4W), 24 (12) IEC320 C13, (12) IEC320 C19 Outlet, 208 V
MFR #: PX3-5551V
SKU: 25837113
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, IEC 60309 3P+E 9h 60A (3P4W)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom End |
Application | Data Center Application |
No. of Outlets | 24 |
Plug Configuration | IEC 60309 3P+E 9h 60A (3P4W) |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 3.1 in. |
Height | 70.1 in. |
Width | 2.3 in. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Horizontal PDU, IEC 320 C13, IEC 320 C19, IEC 60309 3P+E 9h 60A (3P4W), 24 (12) IEC320 C13, (12) IEC320 C19 Outlet, 208 V
MFR #: PX3-5551V
SKU: 25837113
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Horizontal PDU, Data Center Application, IEC 320 C13, IEC 320 C19, IEC 60309 3P+E 9h 60A (3P4W)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Additional Features | Inlet Location Bottom End |
Application | Data Center Application |
No. of Outlets | 24 |
Plug Configuration | IEC 60309 3P+E 9h 60A (3P4W) |
Receptacle Configuration | IEC 320 C13, IEC 320 C19 |
Length | 3.1 in. |
Height | 70.1 in. |
Width | 2.3 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.