KNIPEX Tools
High Leverage Lineman's Pliers New England with Tape Puller & Crimper-Tethered Attachment, 9 1/2 in., Multi-Component
MFR #: 09 12 240 T BKA
SKU: 26547161
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio.
View More
keyboard_arrow_down
keyboard_arrow_up
High transmission ratio for easy cutting. Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation. Effective cross-hatched knurled gripping zone in the jaws for strong gripping and pulling. Serrated gripping zone below the joint for powerful leverage. Cutting edges for soft and hard wire, nails and piano wire. Cutting edge hardness (approx. 64 HRC). Vanadium steel, forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Tethered Multi-Component |
Color Family | Multi |
Length | 9.5 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
High Leverage Lineman's Pliers New England with Tape Puller & Crimper-Tethered Attachment, 9 1/2 in., Multi-Component
MFR #: 09 12 240 T BKA
SKU: 26547161
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio.
View More
keyboard_arrow_down
keyboard_arrow_up
High transmission ratio for easy cutting. Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation. Effective cross-hatched knurled gripping zone in the jaws for strong gripping and pulling. Serrated gripping zone below the joint for powerful leverage. Cutting edges for soft and hard wire, nails and piano wire. Cutting edge hardness (approx. 64 HRC). Vanadium steel, forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Vanadium Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Tethered Multi-Component |
Color Family | Multi |
Length | 9.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.