KNIPEX Tools
High Leverage Diagonal Cutters, 8 in., Multi-Component, Polished
MFR #: 74 02 200 SBA
SKU: 26546630
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
20% less effort required compared to conventional diagonal cutters of the same length. Forged-on axle for heavy-duty work.
View More
keyboard_arrow_down
keyboard_arrow_up
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire. 10 in. length suitable for copper conductors up to 16 mm² and aluminum conductors up to 35 mm². 12˚ angle head for hand clearance when cutting. Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Heavy-Duty Steel, Forged, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
High Leverage Diagonal Cutters, 8 in., Multi-Component, Polished
MFR #: 74 02 200 SBA
SKU: 26546630
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
20% less effort required compared to conventional diagonal cutters of the same length. Forged-on axle for heavy-duty work.
View More
keyboard_arrow_down
keyboard_arrow_up
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire. 10 in. length suitable for copper conductors up to 16 mm² and aluminum conductors up to 35 mm². 12˚ angle head for hand clearance when cutting. Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Heavy-Duty Steel, Forged, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.