
High Grade Tape With Extra Strength Adhesive, Black on Silver, 26.2 ft. L, 36 mm W, Pack of 5
×
Brother
High Grade Tape With Extra Strength Adhesive, Black on Silver, 26.2 ft. L, 36 mm W, Pack of 5
MFR #: HGES9615PK
SKU: 25415466
UPC: 01250263201
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This high grade tape features Brothers exclusive laminated tape process and Extra Strength Adhesive. These are UL recognized labels that are designed for use in both normal and harsh indoor and outdoor environments.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | JP - Japan |
---|---|
UPC | 01250263201 |
UNSPSC | 44102412 |
Sign In or provide a ZIP code
to view pricing.
Brother
High Grade Tape With Extra Strength Adhesive, Black on Silver, 26.2 ft. L, 36 mm W, Pack of 5
MFR #: HGES9615PK
SKU: 25415466
UPC: 01250263201

High Grade Tape With Extra Strength Adhesive, Black on Silver, 26.2 ft. L, 36 mm W, Pack of 5
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
This high grade tape features Brothers exclusive laminated tape process and Extra Strength Adhesive. These are UL recognized labels that are designed for use in both normal and harsh indoor and outdoor environments.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | JP - Japan |
---|---|
UPC | 01250263201 |
UNSPSC | 44102412 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.