Westell
High Current DC Breaker/Fuse Panel, 600A Bus, 19 & 23 in. Rack Mount, Off White, 5.13 H x 17 W x 7 D in.
MFR #: A90-DCP10X10
SKU: 26377518
Westell’s power distribution unit, the DCP10X10 (DCP) High Current DC Breaker/Fuse Panel, offers some of the industries highest amperages available in a compact high-density.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact 3-RU rack height
- Integrated return buss
- Pluggable field-replaceable breakers or fuses
- Accommodates mid-trip or non-mid trip breakers
- 10 position dual bus
- Front panel LEDs indicate power and alarm status
- Removable alarm card generates alarm when breaker or fuse is tripped
- Input cables enter from the top or straight out of the back with 90° lugs
- Output cable exits out the top or straight out of the back with 90° lugs
Standards
ANSI/UL 60950-1
CAN/CSA C22.2 No. 60950-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UNSPSC | 43222800 |
Sign In or provide a ZIP code
to view pricing.
Westell
High Current DC Breaker/Fuse Panel, 600A Bus, 19 & 23 in. Rack Mount, Off White, 5.13 H x 17 W x 7 D in.
MFR #: A90-DCP10X10
SKU: 26377518
Sign In or provide a ZIP code
to view pricing.
Westell’s power distribution unit, the DCP10X10 (DCP) High Current DC Breaker/Fuse Panel, offers some of the industries highest amperages available in a compact high-density.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compact 3-RU rack height
- Integrated return buss
- Pluggable field-replaceable breakers or fuses
- Accommodates mid-trip or non-mid trip breakers
- 10 position dual bus
- Front panel LEDs indicate power and alarm status
- Removable alarm card generates alarm when breaker or fuse is tripped
- Input cables enter from the top or straight out of the back with 90° lugs
- Output cable exits out the top or straight out of the back with 90° lugs
Standards
ANSI/UL 60950-1
CAN/CSA C22.2 No. 60950-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UNSPSC | 43222800 |
Sign In or provide a
ZIP code to view pricing.