Progress Lighting
Hide-a-Lite, LED Undercabinet Light, Aluminum/Plastic, 0.064A, 120V, 7.6W, 90 CRI, 3000K, White, 12 L x 1.16 H x 3.27 W in.
MFR #: P700001-028-30
SKU: 26356904
UPC: 78524721997
The HIDE-A-LITE V 11-1/2" linear undercabinet fixture provides the ideal solution for residential and light commercial applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Energy efficient and functional lighting, which can be dimmed down to 10 percent with many Forward Phase Triac and Electronic Low Voltage ELV dimmers.
- Angled lens design to ensure proper illumination
- Integral ON/OFF switch
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
Standard
Certified Listed: cETLus
Industry Standard(s): FCC Title 47, Part 15, Class B
Warranty
5-Year Limited Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524721997 |
UNSPSC | 39111528 |
Brand | Hide-a-Lite |
Housing Color | White |
Lamp Type | LED |
No. of Lamps | 1 |
Length | 12 in. |
Sign In or provide a ZIP code
to view pricing.
Progress Lighting
Hide-a-Lite, LED Undercabinet Light, Aluminum/Plastic, 0.064A, 120V, 7.6W, 90 CRI, 3000K, White, 12 L x 1.16 H x 3.27 W in.
MFR #: P700001-028-30
SKU: 26356904
UPC: 78524721997
Sign In or provide a ZIP code
to view pricing.
The HIDE-A-LITE V 11-1/2" linear undercabinet fixture provides the ideal solution for residential and light commercial applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Energy efficient and functional lighting, which can be dimmed down to 10 percent with many Forward Phase Triac and Electronic Low Voltage ELV dimmers.
- Angled lens design to ensure proper illumination
- Integral ON/OFF switch
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
Standard
Certified Listed: cETLus
Industry Standard(s): FCC Title 47, Part 15, Class B
Warranty
5-Year Limited Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78524721997 |
UNSPSC | 39111528 |
Brand | Hide-a-Lite |
Housing Color | White |
Lamp Type | LED |
No. of Lamps | 1 |
Length | 12 in. |
Sign In or provide a
ZIP code to view pricing.