Hubbell Wiring Device - Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Hubbell-PRO, Female, Connector Body, 30A 347/600 VAC, 5-Wire, Black, Watertight
MFR #: C530C5WA
SKU: 26533868
UPC: 78358567494
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Heavy Duty Products, IEC Pin and Sleeve Devices, Hubbell-PRO, Female, Connector Body
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | DE - Germany |
---|---|
UPC | 78358567494 |
UNSPSC | 39121404 |
Application | High Ampacity Connections |
Type | Watertight Connector Body |
Color | Black |
No. of Wires | 5 |
Style | Standard Device |
Color Family | Black |
No. of Poles | 4 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Hubbell-PRO, Female, Connector Body, 30A 347/600 VAC, 5-Wire, Black, Watertight
MFR #: C530C5WA
SKU: 26533868
UPC: 78358567494
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Heavy Duty Products, IEC Pin and Sleeve Devices, Hubbell-PRO, Female, Connector Body
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | DE - Germany |
---|---|
UPC | 78358567494 |
UNSPSC | 39121404 |
Application | High Ampacity Connections |
Type | Watertight Connector Body |
Color | Black |
No. of Wires | 5 |
Style | Standard Device |
Color Family | Black |
No. of Poles | 4 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.