Viking Electronics
Heavy-Duty Outdoor Enclosure, Aluminum, Red, 12.6 H x 9.4 W x 7.45 in. D
View More
The VE-9X12R-0 enclosure comes with a separate red "Telephone" label with silver lettering, and no internal adapter panel - enabling the entire depth of the enclosure to be used for mounting other (non-Viking) telecom products.
- Powder coated for durability and UV stability
- Drip guard and gasket sealed door
- 0.020 in. thick stamped aluminum "Telephone" label with scratch-resistant UV stable clear coat
- 0.5 in. NPT conduit openings on top and bottom
- Mounting holes for a standard RJ-11 wall plate
Applications
Parking lots
Maintenance areas
Building exteriors
Swimming pools
Playgrounds
Roadside help areas
Specifications
Minimum Internal Clearance: 5.75 x 10 x 6.75 in.
Conduit Opening: 0.5 in. NPT top and bottom with top plug
Product Details
NEMA Rating | 4, 4X, 12 |
---|---|
Material | Aluminum |
Color | Red |
Door Style | Outdoor |
Color Family | Red |
Height | 12.6 in. |
Depth | 7.45 in. |
Width | 9.37 in. |
Sign In or provide a ZIP code
to view pricing.
Viking Electronics
Heavy-Duty Outdoor Enclosure, Aluminum, Red, 12.6 H x 9.4 W x 7.45 in. D
Sign In or provide a ZIP code
to view pricing.
View More
The VE-9X12R-0 enclosure comes with a separate red "Telephone" label with silver lettering, and no internal adapter panel - enabling the entire depth of the enclosure to be used for mounting other (non-Viking) telecom products.
- Powder coated for durability and UV stability
- Drip guard and gasket sealed door
- 0.020 in. thick stamped aluminum "Telephone" label with scratch-resistant UV stable clear coat
- 0.5 in. NPT conduit openings on top and bottom
- Mounting holes for a standard RJ-11 wall plate
Applications
Parking lots
Maintenance areas
Building exteriors
Swimming pools
Playgrounds
Roadside help areas
Specifications
Minimum Internal Clearance: 5.75 x 10 x 6.75 in.
Conduit Opening: 0.5 in. NPT top and bottom with top plug
Product Details
NEMA Rating | 4, 4X, 12 |
---|---|
Material | Aluminum |
Color | Red |
Door Style | Outdoor |
Color Family | Red |
Height | 12.6 in. |
Depth | 7.45 in. |
Width | 9.37 in. |
Sign In or provide a
ZIP code to view pricing.