TPI Corporation
Heavy Duty Industrial Down Draft Ceiling Fan, Water/Dust Resistant, 60 in., White
MFR #: HDHR-60WR
SKU: 26378197
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Capacitor type
- Impedance protected permanently lubricated
- Sealed ball bearing motor
- 30 in. long 3 conductor cord with plug
- Fully assembled except blade bolt down
- 24 in. down rod with safety cable
- Mount to 3/8 in. diameter steel J-hook
- All metal construction with white epoxy finish
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 40101602 |
Color | White |
CFM | 47,000 |
RPM | 320 |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
Heavy Duty Industrial Down Draft Ceiling Fan, Water/Dust Resistant, 60 in., White
MFR #: HDHR-60WR
SKU: 26378197
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Capacitor type
- Impedance protected permanently lubricated
- Sealed ball bearing motor
- 30 in. long 3 conductor cord with plug
- Fully assembled except blade bolt down
- 24 in. down rod with safety cable
- Mount to 3/8 in. diameter steel J-hook
- All metal construction with white epoxy finish
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 40101602 |
Color | White |
CFM | 47,000 |
RPM | 320 |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.