AFC Cable Systems (Atkore)
HDPE Corrugated Flexible InnerDuct Reel, Orange, 1 in.
MFR #: PDCN1000F 8000RO
SKU: 25080617
UPC: 62313327068
Kortech® Innerduct, Orange, Trade Size (Inches): 1 in, High Density Polyethylene, Length: 8000 ft, 400 lb
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 62313327068 |
Application | General Purpose Outdoor |
Material | Polyethylene |
Type | Single Wall |
Color | Orange |
Pull Line | 400 lb |
Trade Size | 1 in. |
Color Family | Orange |
Length | 8000 ft. |
Sign In or provide a ZIP code
to view pricing.
AFC Cable Systems (Atkore)
HDPE Corrugated Flexible InnerDuct Reel, Orange, 1 in.
MFR #: PDCN1000F 8000RO
SKU: 25080617
UPC: 62313327068
Sign In or provide a ZIP code
to view pricing.
Kortech® Innerduct, Orange, Trade Size (Inches): 1 in, High Density Polyethylene, Length: 8000 ft, 400 lb
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 62313327068 |
Application | General Purpose Outdoor |
Material | Polyethylene |
Type | Single Wall |
Color | Orange |
Pull Line | 400 lb |
Trade Size | 1 in. |
Color Family | Orange |
Length | 8000 ft. |
Sign In or provide a
ZIP code to view pricing.