Middle Atlantic Products
HCM Series D-Ring Style Panel, Horizontal, Single-Sided, Black, 1.75 in.
MFR #: HCM-1D
SKU: 25218314
UPC: 65674700810
Cable Manager, Cable Manager D-Ring, Horizontal, Steel, Black, 1.75 in, 19 in, 4.22 in, 1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 65674700810 |
UNSPSC | 43223305 |
Material | Steel |
Mounting Type | Horizontal |
Type | Ring Cable Manager |
Color | Black |
Rack Units | 1 |
Color Family | Black |
Height | 1.75 in. |
Depth | 4.22 in. |
Width | 19 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
HCM Series D-Ring Style Panel, Horizontal, Single-Sided, Black, 1.75 in.
MFR #: HCM-1D
SKU: 25218314
UPC: 65674700810
Sign In or provide a ZIP code
to view pricing.
Cable Manager, Cable Manager D-Ring, Horizontal, Steel, Black, 1.75 in, 19 in, 4.22 in, 1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 65674700810 |
UNSPSC | 43223305 |
Material | Steel |
Mounting Type | Horizontal |
Type | Ring Cable Manager |
Color | Black |
Rack Units | 1 |
Color Family | Black |
Height | 1.75 in. |
Depth | 4.22 in. |
Width | 19 in. |
Sign In or provide a
ZIP code to view pricing.