Hubbell Premise Wiring
HC6RREW - NEXTSPEED®, Copper Cable, PVC, White, 23 AWG, Category 6, UTP, Solid
MFR #: 6NP4P24-WH-P-HBL-PVCE-NT
SKU: 26302914
UPC: 66262065960
Hubbell's NEXTSPEED® link 6 cable meets all transmission and mechanical performance requirements specified in the TIA/EIA-568.2-D and ISO/IEC 11801 (2nd Edition) standards. Configure Hubbell premise wiring's high performance connectivity.
View More
keyboard_arrow_down
keyboard_arrow_up
REELEX Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262065960 |
UNSPSC | 26121616 |
Brand | NEXTSPEED |
Alternate Manufacturer Part No. | HC6RREW |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Gauge | 23 AWG |
Jacket Material | PVC |
No. of Pairs | 4 |
Shielded | Unshielded |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
HC6RREW - NEXTSPEED®, Copper Cable, PVC, White, 23 AWG, Category 6, UTP, Solid
MFR #: 6NP4P24-WH-P-HBL-PVCE-NT
SKU: 26302914
UPC: 66262065960
Sign In or provide a ZIP code
to view pricing.
Hubbell's NEXTSPEED® link 6 cable meets all transmission and mechanical performance requirements specified in the TIA/EIA-568.2-D and ISO/IEC 11801 (2nd Edition) standards. Configure Hubbell premise wiring's high performance connectivity.
View More
keyboard_arrow_down
keyboard_arrow_up
REELEX Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66262065960 |
UNSPSC | 26121616 |
Brand | NEXTSPEED |
Alternate Manufacturer Part No. | HC6RREW |
Color | White |
Cable Type | UTP |
Category | Category 6 |
Gauge | 23 AWG |
Jacket Material | PVC |
No. of Pairs | 4 |
Shielded | Unshielded |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.