Hubbell Killark
Hazardous Location Receptacle, 30 A, 600 V ac, 3-Pole, 4-Wire, NEMA 3, 4, 4X, 7, 9
MFR #: VSQ3034
SKU: 25168146
UPC: 78393683332
Hazardous Location Receptacle
View More
keyboard_arrow_down
keyboard_arrow_up
Factory Sealed Construction;Compact size and footprint;Plug Interlock Mechanism for Dead-Front construction. Switch cannot be turnedON without fully inserted plug. Plugcannot be removed with switch in ONposition;Factory Wired Receptacle (Load Side)Off position is padlockable formaintenance safety;Auxiliary Contact (late-make early-break)contact rated 10 Amp, 1/3 HP at 125/250VAC;Adjustable mounting lugs;Feed-through construction;Horsepower-rated internal switch
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78393683332 |
NEMA Rating | 3, 4, 4X, 7, 9 |
Amperage Rating | 30A |
No. of Wires | 4 |
No. of Poles | 3 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Hazardous Location Receptacle, 30 A, 600 V ac, 3-Pole, 4-Wire, NEMA 3, 4, 4X, 7, 9
MFR #: VSQ3034
SKU: 25168146
UPC: 78393683332
Sign In or provide a ZIP code
to view pricing.
Hazardous Location Receptacle
View More
keyboard_arrow_down
keyboard_arrow_up
Factory Sealed Construction;Compact size and footprint;Plug Interlock Mechanism for Dead-Front construction. Switch cannot be turnedON without fully inserted plug. Plugcannot be removed with switch in ONposition;Factory Wired Receptacle (Load Side)Off position is padlockable formaintenance safety;Auxiliary Contact (late-make early-break)contact rated 10 Amp, 1/3 HP at 125/250VAC;Adjustable mounting lugs;Feed-through construction;Horsepower-rated internal switch
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78393683332 |
NEMA Rating | 3, 4, 4X, 7, 9 |
Amperage Rating | 30A |
No. of Wires | 4 |
No. of Poles | 3 |
Sign In or provide a
ZIP code to view pricing.