Hubbell Killark
Hazardous Location Receptacle, 20 A, 125 V, 2-Pole, 3-Wire, NEMA 5-20R
MFR #: UGRO-20231
SKU: 88285334
UPC: 78393699197
Hazardous Location Receptacle
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393699197 |
UNSPSC | 39121406 |
Amperage Rating | 20A |
No. of Wires | 3 |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Hazardous Location Receptacle, 20 A, 125 V, 2-Pole, 3-Wire, NEMA 5-20R
MFR #: UGRO-20231
SKU: 88285334
UPC: 78393699197
Sign In or provide a ZIP code
to view pricing.
Hazardous Location Receptacle
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393699197 |
UNSPSC | 39121406 |
Amperage Rating | 20A |
No. of Wires | 3 |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.