Hubbell Killark
Hazardous Location Plug, 20 A, 115/230 V ac, 3-Pole, 2-Wire, NEMA 3, 4, 4X
MFR #: KP-20ABC
SKU: 88151056
UPC: 78393637001
Hazardous Location Plug
View More
keyboard_arrow_down
keyboard_arrow_up
Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc;Solder Terminations for sure connection;Copper free aluminum housing;Delayed action contacts ensure safe interconnect;Wide range of grommet openings;Extra long grounding pin makes contact first and breaks contact last
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393637001 |
UNSPSC | 39121402 |
NEMA Rating | 3, 4, 4X |
Amperage Rating | 20A |
No. of Wires | 2 |
No. of Poles | 3 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Hazardous Location Plug, 20 A, 115/230 V ac, 3-Pole, 2-Wire, NEMA 3, 4, 4X
MFR #: KP-20ABC
SKU: 88151056
UPC: 78393637001
Sign In or provide a ZIP code
to view pricing.
Hazardous Location Plug
View More
keyboard_arrow_down
keyboard_arrow_up
Suitable where a connection is required for portable or movable equipment such as tools, motors, hand lights, etc;Solder Terminations for sure connection;Copper free aluminum housing;Delayed action contacts ensure safe interconnect;Wide range of grommet openings;Extra long grounding pin makes contact first and breaks contact last
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393637001 |
UNSPSC | 39121402 |
NEMA Rating | 3, 4, 4X |
Amperage Rating | 20A |
No. of Wires | 2 |
No. of Poles | 3 |
Sign In or provide a
ZIP code to view pricing.