Jonard Tools
Hardline Strip & Core Tool 3/4 in.
MFR #: HSC-75
SKU: 26042431
UPC: 81149001887
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The HSC-75 hardline coring and stripping tool is designed to core and strip 3/4" diameter Times Fiber T10 and Commscope P3 and other similar cables. The coring and stripping tool features the following:
Performs both coring and stripping all in one tool, stripper can be easily removed to help deal with flooded cables
Heavy duty aluminum body with stripping and coring blades made of high carbon steel and heat treated for long life
T handle is a ratcheting handle for increased comfort and faster coring and the tool can perform both coring and stripping simultaneously, T handle can also be removed allowing the user to attach a drill to make coring even easier
Replacement blades and coring bits can be purchased separately (no need to ever replace the entire tool, see below for replacement part numbers)
Ideal for aerial or underground hardline cables for residential, commercial, and industrial buildings
Includes Allen keys for replacing stripping blades and removing the T handle
The tool bevels the outer conductor, chamfers the center conductor, and opens to a center conductor length of 1
Total core and strip length is 3.50
The coring bit, coring blade, and jacket stripping blade are made from hardened steel for long life.
Replacement Jacket Stripping Blade: HS-RB
Replacement Coring Blade: HC-RB
Replacement Coring Bit: HCB-75
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81149001887 |
Material | Aluminum |
Jaw Capacity | 0 |
Length | 8.25 in. |
Height | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
Hardline Strip & Core Tool 3/4 in.
MFR #: HSC-75
SKU: 26042431
UPC: 81149001887
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The HSC-75 hardline coring and stripping tool is designed to core and strip 3/4" diameter Times Fiber T10 and Commscope P3 and other similar cables. The coring and stripping tool features the following:
Performs both coring and stripping all in one tool, stripper can be easily removed to help deal with flooded cables
Heavy duty aluminum body with stripping and coring blades made of high carbon steel and heat treated for long life
T handle is a ratcheting handle for increased comfort and faster coring and the tool can perform both coring and stripping simultaneously, T handle can also be removed allowing the user to attach a drill to make coring even easier
Replacement blades and coring bits can be purchased separately (no need to ever replace the entire tool, see below for replacement part numbers)
Ideal for aerial or underground hardline cables for residential, commercial, and industrial buildings
Includes Allen keys for replacing stripping blades and removing the T handle
The tool bevels the outer conductor, chamfers the center conductor, and opens to a center conductor length of 1
Total core and strip length is 3.50
The coring bit, coring blade, and jacket stripping blade are made from hardened steel for long life.
Replacement Jacket Stripping Blade: HS-RB
Replacement Coring Blade: HC-RB
Replacement Coring Bit: HCB-75
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81149001887 |
Material | Aluminum |
Jaw Capacity | 0 |
Length | 8.25 in. |
Height | 2 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.