
Handset Cord, Reverse Wired, 4P4C, Black, 12 ft., Telephone Line Powered, 4 Conductor
×
NSI-Lynn Electronics
Handset Cord, Reverse Wired, 4P4C, Black, 12 ft., Telephone Line Powered, 4 Conductor
MFR #: L-H4DU-12-BK
SKU: 25439218
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43191605 |
Type | Handset Cord |
Color | Black |
Cord Length | 12 ft. |
Color Family | Black |
Length | 12 ft. |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Handset Cord, Reverse Wired, 4P4C, Black, 12 ft., Telephone Line Powered, 4 Conductor
MFR #: L-H4DU-12-BK
SKU: 25439218

Handset Cord, Reverse Wired, 4P4C, Black, 12 ft., Telephone Line Powered, 4 Conductor
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43191605 |
Type | Handset Cord |
Color | Black |
Cord Length | 12 ft. |
Color Family | Black |
Length | 12 ft. |
Sign In or provide a
ZIP code to view pricing.