Ergodyne
Hand Warming, N-Ferno®, Zip-Loc, White
MFR #: 16990
SKU: 25268140
UPC: 72047616990
N-Ferno® 6990 Hand Warming Packs
View More
keyboard_arrow_down
keyboard_arrow_up
To activate, just open the pack;All natural ingredients heat up when they contact oxygen;Seal from oxygen in Zip-Loc bag and reuse the next day;Hand style warms up to 12 hours
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 72047616990 |
Brand | N-Ferno |
Application | Cold Storage/Warehousing, Construction |
Color | White |
Closure Type | Zip-Loc |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Ergodyne
Hand Warming, N-Ferno®, Zip-Loc, White
MFR #: 16990
SKU: 25268140
UPC: 72047616990
Sign In or provide a ZIP code
to view pricing.
N-Ferno® 6990 Hand Warming Packs
View More
keyboard_arrow_down
keyboard_arrow_up
To activate, just open the pack;All natural ingredients heat up when they contact oxygen;Seal from oxygen in Zip-Loc bag and reuse the next day;Hand style warms up to 12 hours
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 72047616990 |
Brand | N-Ferno |
Application | Cold Storage/Warehousing, Construction |
Color | White |
Closure Type | Zip-Loc |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.