Cooper Lighting
HALO®, Heat Lamp, Steel, 20 ga Cold Rolled Steel, 6 in. Housing, 10-1/2 L x 7-1/2 H x 7-1/2 W in.
MFR #: H37T
SKU: 88122949
UPC: 66240016288
Cooper Lighting Air-Tite® HALO® 6-Inch Non-insulated ceiling recessed housing is designed specifically for use as a heat lamp with up to a 250-Watts R40 IR lamp.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66240016288 |
UNSPSC | 39111515 |
Brand | HALO |
Insulation Rating | Non-IC |
Lamp Type | LED |
No. of Lamps | 1 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
HALO®, Heat Lamp, Steel, 20 ga Cold Rolled Steel, 6 in. Housing, 10-1/2 L x 7-1/2 H x 7-1/2 W in.
MFR #: H37T
SKU: 88122949
UPC: 66240016288
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting Air-Tite® HALO® 6-Inch Non-insulated ceiling recessed housing is designed specifically for use as a heat lamp with up to a 250-Watts R40 IR lamp.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 66240016288 |
UNSPSC | 39111515 |
Brand | HALO |
Insulation Rating | Non-IC |
Lamp Type | LED |
No. of Lamps | 1 |
Sign In or provide a
ZIP code to view pricing.