
HALO Outdoor™, LED Twin Head Floodlight, 20W, 120V, 2200 lm, 5000K, Wall Mount, White
×
Cooper Lighting
HALO Outdoor™, LED Twin Head Floodlight, 20W, 120V, 2200 lm, 5000K, Wall Mount, White
MFR #: FT28VCW
SKU: 26367109
UPC: 08008383721
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008383721 |
UNSPSC | 39111613 |
Brand | HALO Outdoor |
Mounting Type | Wall |
Color Temperature (Kelvin) | 5000 |
Housing Color | White |
Lamp Type | LED |
Lumens | 2200 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
HALO Outdoor™, LED Twin Head Floodlight, 20W, 120V, 2200 lm, 5000K, Wall Mount, White
MFR #: FT28VCW
SKU: 26367109
UPC: 08008383721

HALO Outdoor™, LED Twin Head Floodlight, 20W, 120V, 2200 lm, 5000K, Wall Mount, White
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008383721 |
UNSPSC | 39111613 |
Brand | HALO Outdoor |
Mounting Type | Wall |
Color Temperature (Kelvin) | 5000 |
Housing Color | White |
Lamp Type | LED |
Lumens | 2200 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.