
H-Series™ 2436, Polymer Concrete Body, 24 x 36 in., Straight Wall, 22500 lbs., Grey, 30 in. D
×
Oldcastle Infrastructure
H-Series™ 2436, Polymer Concrete Body, 24 x 36 in., Straight Wall, 22500 lbs., Grey, 30 in. D
MFR #: 24362212
SKU: 26147949
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43223339 |
Series | H-Series |
Material | Polymer Concrete |
Mounting Type | Wall |
Type | Straight Wall Mount |
Use With | Underground Pull Boxes Concrete |
Color | Gray |
Mounting Holes | 24 x 36 in. |
Color Family | Gray |
Depth | 30 in. |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
H-Series™ 2436, Polymer Concrete Body, 24 x 36 in., Straight Wall, 22500 lbs., Grey, 30 in. D
MFR #: 24362212
SKU: 26147949

H-Series™ 2436, Polymer Concrete Body, 24 x 36 in., Straight Wall, 22500 lbs., Grey, 30 in. D
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43223339 |
Series | H-Series |
Material | Polymer Concrete |
Mounting Type | Wall |
Type | Straight Wall Mount |
Use With | Underground Pull Boxes Concrete |
Color | Gray |
Mounting Holes | 24 x 36 in. |
Color Family | Gray |
Depth | 30 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.