Streamlight
H.I.D. LITEBOX®, Vehicle Mount System Light, Flashlight, ABS Thermoplastic (Housing), H.I.D Xenon, 14.9 in. Total L
MFR #: 45605
SKU: 25190841
UPC: 08092645605
View More
keyboard_arrow_down
keyboard_arrow_up
Deep-dish parabolic reflector produces a long range high intensity focused, one million candela peak beam intensity beam; Optimum peripheral illumination for scene lighting; 90° swivel neck allows you to aim the beam where you need it for optimum task lighting; 35 Watt H.I.D Xenon lamp: 3350 Lumens, 1,000,000 candela peak beam intensity; 2000 hr. min. lifetime; Runs 1.75 hrs, indefinite run time when using 12V DC power cord; 12V DC power cord measures 10 feet (3 meters); HID LiteBox battery will continue charge while operating directly from an external 12V DC power source when using the remote cord so you can be confident that you will always have a light when you need it; Zero-maintenance 12V, 7.2Ah sealed lead acid rechargeable up to 500 times; Integral D-rings allow attachment of the included shoulder strap; High-impact ABS thermoplastic housing and weatherproof construction; elastomer impact bumper; cushioned-grip handle; Serialized for positive identification; Available in International safety orange or black; Length: 14.9 in. (38 cm); Body Width: 5.1 in. (13 cm); Overall Height: 8.8 in. (23 cm); Head Diameter: 7.7 in. (20cm); Weight with battery: 10.1 lbs. (4.6 kg); Standard system includes shoulder strap, AC and DC charger cords and charge rack, 10ft (3 meter) 12V?DC power cord and flood lens; Limited lifetime warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08092645605 |
UNSPSC | 39111610 |
Brand | H.I.D. LITEBOX |
Material | ABS Thermoplastic (Housing) |
Type | Vehicle Mount System Light |
Bulb Type | HID |
CBCP | 1,000,000 |
Lumens | 3350 |
Length | 14.9 in. |
Sign In or provide a ZIP code
to view pricing.
Streamlight
H.I.D. LITEBOX®, Vehicle Mount System Light, Flashlight, ABS Thermoplastic (Housing), H.I.D Xenon, 14.9 in. Total L
MFR #: 45605
SKU: 25190841
UPC: 08092645605
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Deep-dish parabolic reflector produces a long range high intensity focused, one million candela peak beam intensity beam; Optimum peripheral illumination for scene lighting; 90° swivel neck allows you to aim the beam where you need it for optimum task lighting; 35 Watt H.I.D Xenon lamp: 3350 Lumens, 1,000,000 candela peak beam intensity; 2000 hr. min. lifetime; Runs 1.75 hrs, indefinite run time when using 12V DC power cord; 12V DC power cord measures 10 feet (3 meters); HID LiteBox battery will continue charge while operating directly from an external 12V DC power source when using the remote cord so you can be confident that you will always have a light when you need it; Zero-maintenance 12V, 7.2Ah sealed lead acid rechargeable up to 500 times; Integral D-rings allow attachment of the included shoulder strap; High-impact ABS thermoplastic housing and weatherproof construction; elastomer impact bumper; cushioned-grip handle; Serialized for positive identification; Available in International safety orange or black; Length: 14.9 in. (38 cm); Body Width: 5.1 in. (13 cm); Overall Height: 8.8 in. (23 cm); Head Diameter: 7.7 in. (20cm); Weight with battery: 10.1 lbs. (4.6 kg); Standard system includes shoulder strap, AC and DC charger cords and charge rack, 10ft (3 meter) 12V?DC power cord and flood lens; Limited lifetime warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08092645605 |
UNSPSC | 39111610 |
Brand | H.I.D. LITEBOX |
Material | ABS Thermoplastic (Housing) |
Type | Vehicle Mount System Light |
Bulb Type | HID |
CBCP | 1,000,000 |
Lumens | 3350 |
Length | 14.9 in. |
Sign In or provide a
ZIP code to view pricing.