Liebert (Vertiv)
GXT5 UPS - 3000VA/2700W 120V , Online Double Conversion Rack Tower Energy Star (GXT5-3000LVRT2UXL)
MFR #: GXT5-3000LVRT2UXL
SKU: 26370501
UPC: 76704102637
Double Conversion , 2U , Optional RDU101 Card, Color/Graphic LCD, 3-Year Warranty
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert GXT5 UPS, with a capacity of 3000VA/2700W, is a 2U compact and efficient UPS solution for ensuring the health and availability of IT infrastructure. With online, double conversion technology, the Vertiv Liebert GXT5 UPS protects critical equipment against outages and every type of power disturbance without drawing on battery power, extending battery life and minimizing replacements. This can support as wide range of power environment including 110/115/120/125V AC power and has scalable runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity. The UPS design includes hot-swappable batteries and all hardware for installing it as a tower or in an equipment rack. This single-phase UPS is ENERGY STAR® 2.0 certified and offers leading normal mode power efficiency and Eco-mode for ultimate efficiency levels. The unit includes a rack mounting hardware kit and base for tower installation in open environments. It has a three-year factory warranty. The Vertiv Liebert GXT5 offers premium power protection for critical infrastructure in centralized and edge applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 76704102637 |
Mounting Type | Rack or Tower |
No. of Outlets | 7 |
Plug Configuration | L5-30R, 5-20R (6) |
VA Rating | 3000 |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GXT5 UPS - 3000VA/2700W 120V , Online Double Conversion Rack Tower Energy Star (GXT5-3000LVRT2UXL)
MFR #: GXT5-3000LVRT2UXL
SKU: 26370501
UPC: 76704102637
Sign In or provide a ZIP code
to view pricing.
Double Conversion , 2U , Optional RDU101 Card, Color/Graphic LCD, 3-Year Warranty
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Liebert GXT5 UPS, with a capacity of 3000VA/2700W, is a 2U compact and efficient UPS solution for ensuring the health and availability of IT infrastructure. With online, double conversion technology, the Vertiv Liebert GXT5 UPS protects critical equipment against outages and every type of power disturbance without drawing on battery power, extending battery life and minimizing replacements. This can support as wide range of power environment including 110/115/120/125V AC power and has scalable runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity. The UPS design includes hot-swappable batteries and all hardware for installing it as a tower or in an equipment rack. This single-phase UPS is ENERGY STAR® 2.0 certified and offers leading normal mode power efficiency and Eco-mode for ultimate efficiency levels. The unit includes a rack mounting hardware kit and base for tower installation in open environments. It has a three-year factory warranty. The Vertiv Liebert GXT5 offers premium power protection for critical infrastructure in centralized and edge applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 76704102637 |
Mounting Type | Rack or Tower |
No. of Outlets | 7 |
Plug Configuration | L5-30R, 5-20R (6) |
VA Rating | 3000 |
Sign In or provide a
ZIP code to view pricing.