Thumbnail Image






GXT5 Series, Uninterruptible Power Supply, 120V, 2RU, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 10 ft. Cord
×






Liebert (Vertiv)
GXT5 Series, Uninterruptible Power Supply, 120V, 2RU, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 10 ft. Cord
MFR #: GXT5-3000LVRT2UXLN
SKU: 26378300
UPC: 76704102921
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Vertiv Liebert GXT5 UPS has scalable runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity.
View More
keyboard_arrow_down
keyboard_arrow_up
- Reliable, easy-to-manage power protection and battery backup with 3000VA (2700W) capacity
- Remote management capabilities support real-time environmental monitoring and alarm notifications
- Highest power factor available on standard input connections
- With 2019 ENERGY STAR® 2.0 certification and higher operating efficiency in standard and eco-mode
- User-friendly interface that includes color graphic display with gravity sensing feature
- More usable power to support more connected loads for cost and space savings
- Simplified installation and operation Remote UPS firmware upgrade capability
- Ability to prioritize critical loads
- Improved ability to manage connected devices without impacting continuity
- Streamlined remote monitoring and operational efficiency
- Faster deployment and accurate runtime information
Listings
ENERGY STAR 2.0 certified
WEEE
RoHS2
REACH
UL 1778 4th edition and CSA 22.2 No. 107.1
Warranty
Three-year advanced replacement
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 76704102921 |
Series | GXT5 Series |
Application | Education, Government, Healthcare, Retail and Wholesale. Banking, Financial and Insurance |
Mounting Type | Rack |
Product Includes | Rack Mounting Hardware Kit and Base for Tower Installation in Open Environments |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 120V |
No. of Outlets | 7 |
Output Voltage | 110/115/120/125V ac |
Plug Configuration | (1) NEMA L5-30P |
Rack Units | 2 |
Receptacle Configuration | (1) L5-30R+ (6) 5-20R |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GXT5 Series, Uninterruptible Power Supply, 120V, 2RU, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 10 ft. Cord
MFR #: GXT5-3000LVRT2UXLN
SKU: 26378300
UPC: 76704102921
Thumbnail Image






GXT5 Series, Uninterruptible Power Supply, 120V, 2RU, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 10 ft. Cord
×






Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Vertiv Liebert GXT5 UPS has scalable runtime options with matching external battery cabinets to offer extra time during an outage to support critical equipment and activity.
View More
keyboard_arrow_down
keyboard_arrow_up
- Reliable, easy-to-manage power protection and battery backup with 3000VA (2700W) capacity
- Remote management capabilities support real-time environmental monitoring and alarm notifications
- Highest power factor available on standard input connections
- With 2019 ENERGY STAR® 2.0 certification and higher operating efficiency in standard and eco-mode
- User-friendly interface that includes color graphic display with gravity sensing feature
- More usable power to support more connected loads for cost and space savings
- Simplified installation and operation Remote UPS firmware upgrade capability
- Ability to prioritize critical loads
- Improved ability to manage connected devices without impacting continuity
- Streamlined remote monitoring and operational efficiency
- Faster deployment and accurate runtime information
Listings
ENERGY STAR 2.0 certified
WEEE
RoHS2
REACH
UL 1778 4th edition and CSA 22.2 No. 107.1
Warranty
Three-year advanced replacement
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 76704102921 |
Series | GXT5 Series |
Application | Education, Government, Healthcare, Retail and Wholesale. Banking, Financial and Insurance |
Mounting Type | Rack |
Product Includes | Rack Mounting Hardware Kit and Base for Tower Installation in Open Environments |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 120V |
No. of Outlets | 7 |
Output Voltage | 110/115/120/125V ac |
Plug Configuration | (1) NEMA L5-30P |
Rack Units | 2 |
Receptacle Configuration | (1) L5-30R+ (6) 5-20R |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.