Liebert (Vertiv)
GXT5 Lithium-Ion N UPS 1500VA/1350/120V
View More
The Vertiv Liebert GXT5 Lithium-Ion N UPS 1500VA/1350W/120V protects critical IT applications against outages and various power disturbances. This online double conversion UPS offers highest level of power conditioning and battery backup in server rooms, network closets, and other edge or distributed IT locations.
Superior Battery Technology
Lithium-Ion batteries require fewer battery replacements and last up to 3x as long as traditional VRLA batteries reducing maintenance, labor, and replacement costs (resulting in the lowest TCO). Internal batteries offer industry-leading runtime (up to 14 minutes at full load) to protect critical equipment during an unexpected power loss.
High Performance
Lithium-Ion battery technology offers better performance at higher temperatures, supports up to 10 times more discharge cycles, and delivers faster recharge times compared to VRLA batteries.
Easy Installation
Hot-swappable, user-replaceable batteries may increase the useable life of the UPS by allowing you to easily replace the batteries, if needed, without disrupting power to connected equipment.
Scalable Runtime
The UPS has an external battery connector, which is a scalable runtime solution for extended outage protection. (Up to (8) External Battery Cabinets (EBCs))
Remote Management Capability
The RDU101 SNMP/Webcard included with the UPS and FREE Power Insight (Network Management Software) allow you remote infrastructure visibility.
Product Details
Country of Origin | 00 - Unknown |
---|---|
UPC | 76704103798 |
Series | GXT5 Series |
Mounting Type | Wall, Desktop or Floor |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 120V ac |
No. of Outlets | 6 |
Output Voltage | configurable |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1500VA |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GXT5 Lithium-Ion N UPS 1500VA/1350/120V
Sign In or provide a ZIP code
to view pricing.
View More
The Vertiv Liebert GXT5 Lithium-Ion N UPS 1500VA/1350W/120V protects critical IT applications against outages and various power disturbances. This online double conversion UPS offers highest level of power conditioning and battery backup in server rooms, network closets, and other edge or distributed IT locations.
Superior Battery Technology
Lithium-Ion batteries require fewer battery replacements and last up to 3x as long as traditional VRLA batteries reducing maintenance, labor, and replacement costs (resulting in the lowest TCO). Internal batteries offer industry-leading runtime (up to 14 minutes at full load) to protect critical equipment during an unexpected power loss.
High Performance
Lithium-Ion battery technology offers better performance at higher temperatures, supports up to 10 times more discharge cycles, and delivers faster recharge times compared to VRLA batteries.
Easy Installation
Hot-swappable, user-replaceable batteries may increase the useable life of the UPS by allowing you to easily replace the batteries, if needed, without disrupting power to connected equipment.
Scalable Runtime
The UPS has an external battery connector, which is a scalable runtime solution for extended outage protection. (Up to (8) External Battery Cabinets (EBCs))
Remote Management Capability
The RDU101 SNMP/Webcard included with the UPS and FREE Power Insight (Network Management Software) allow you remote infrastructure visibility.
Product Details
Country of Origin | 00 - Unknown |
---|---|
UPC | 76704103798 |
Series | GXT5 Series |
Mounting Type | Wall, Desktop or Floor |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 120V ac |
No. of Outlets | 6 |
Output Voltage | configurable |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1500VA |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.