Liebert (Vertiv)
GXT5 6000VA/6000W, 208/120V Online Double Conversion UPS
MFR #: GXT5-6000MVRT4UXLN
SKU: 26378314
UPC: 76704102641
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
The GXT5 is an intelligent and efficient UPS that protects critical equipment against outages and every type of power disturbance. Easy to install, configure and operate, this online double conversion UPS offers continuous power conditioning. It provides battery health status and replacement date prediction for intelligent battery health management. This single phase UPS has user selectable output in 208V and 120V, 4-wire system L-L-N-G, standard POD hardwire in/out with maintenance bypass and optional PODs available. A factory pre-installed RDU101 SNMP/Webcard provides remote, SNMP and web UI-based monitoring. With the use of free Power Insight software, data center managers can consolidate their view of up to 100 distributed UPS units providing simple notification of status and events in a single pane of glass. Users can make more informed decisions and fast event resolution. The GXT5 UPS has scalable runtime options with matching external battery cabinets to provide extra runtime during an outage to support critical equipment. It offers hot-swappable batteries and all hardware necessary to install it in a rack or tower configuration. This UPS is ENERGY STAR® 2.0 certified and has improved efficiency on normal and Eco-mode for ultimate efficiency levels. The GXT5 UPS comes with an intuitive gravity sensing full-color LCD display. This UPS comes with a three-year factory warranty. The GXT5 UPS provides premium power protection for critical infrastructure in centralized and edge applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 76704102641 |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GXT5 6000VA/6000W, 208/120V Online Double Conversion UPS
MFR #: GXT5-6000MVRT4UXLN
SKU: 26378314
UPC: 76704102641
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
The GXT5 is an intelligent and efficient UPS that protects critical equipment against outages and every type of power disturbance. Easy to install, configure and operate, this online double conversion UPS offers continuous power conditioning. It provides battery health status and replacement date prediction for intelligent battery health management. This single phase UPS has user selectable output in 208V and 120V, 4-wire system L-L-N-G, standard POD hardwire in/out with maintenance bypass and optional PODs available. A factory pre-installed RDU101 SNMP/Webcard provides remote, SNMP and web UI-based monitoring. With the use of free Power Insight software, data center managers can consolidate their view of up to 100 distributed UPS units providing simple notification of status and events in a single pane of glass. Users can make more informed decisions and fast event resolution. The GXT5 UPS has scalable runtime options with matching external battery cabinets to provide extra runtime during an outage to support critical equipment. It offers hot-swappable batteries and all hardware necessary to install it in a rack or tower configuration. This UPS is ENERGY STAR® 2.0 certified and has improved efficiency on normal and Eco-mode for ultimate efficiency levels. The GXT5 UPS comes with an intuitive gravity sensing full-color LCD display. This UPS comes with a three-year factory warranty. The GXT5 UPS provides premium power protection for critical infrastructure in centralized and edge applications.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 76704102641 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.