
GXT4 Series, Uninterruptible Power Supply, 12V, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 3.3 H x 16.9 W x 23.7 D in.
×
Liebert (Vertiv)
GXT4 Series, Uninterruptible Power Supply, 12V, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 3.3 H x 16.9 W x 23.7 D in.
MFR #: GXT4-3000RT230
SKU: 25696447
UPC: 81382901642
View More
keyboard_arrow_down
keyboard_arrow_up
- Two controllable outlet groups - Can be programmed for load shedding and sequential restart if the UPS is in overload or when selected backup time remains. Feature may be in the On or Off position
- Rotatable display panel - The color LCD display panel rotates 90° to make the readout easy to see in rack or tower installations
- Automatic frequency sensing - The UPS automatically adjusts to the input frequency, 50 Hz or 60 Hz and can also be programmed to convert from one to the other
- Mounting flexibility - Rack rails and tower supports included
- Advance early warning of UPS system status - Multiple audible and visual alarms immediately alert you to critical issues
- Overload capability - Designed to handle output overload conditions
- Replaceable hot swappable batteries - Easy to replace batteries to protect your investment by extending the product life
- Power-factor correction - Prevents noise, harmonics and distortion from being passed on to connected loads or from being fed back to the utility
Standards
CISPR 22 Class A
GS
IEC 61000-4-5
ISO 14001
EN 61000-4-5
IEC 62040-2
WEEE
EN 62040-2
IEC 62040-1
EN 62040-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81382901642 |
Series | GXT4 Series |
Dimenions | 3.3 H x 16.9 W x 23.7 D in. |
Mounting Type | Rack |
Product Includes | Tower Stand, external 4 ft. USB Cable, External 6.6 ft. Serial Cable, External 6.6 ft. 3 x Power Cable, External 8 ft. 2 x Power Cable, External Power Cable, Rack Mounting Kit |
Color | Black |
Input Voltage | 230V ac |
No. of Outlets | 7 |
Output Voltage | 200/208/220/230/240V ac |
Plug Configuration | (1) IEC60320 C20 |
Receptacle Configuration | (6) IEC 60320 C13/(1) IEC60320 C19 |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GXT4 Series, Uninterruptible Power Supply, 12V, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 3.3 H x 16.9 W x 23.7 D in.
MFR #: GXT4-3000RT230
SKU: 25696447
UPC: 81382901642

GXT4 Series, Uninterruptible Power Supply, 12V, 2700W, 3000VA, 7-Outlet, Rack Mount, Black, 3.3 H x 16.9 W x 23.7 D in.
×
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Two controllable outlet groups - Can be programmed for load shedding and sequential restart if the UPS is in overload or when selected backup time remains. Feature may be in the On or Off position
- Rotatable display panel - The color LCD display panel rotates 90° to make the readout easy to see in rack or tower installations
- Automatic frequency sensing - The UPS automatically adjusts to the input frequency, 50 Hz or 60 Hz and can also be programmed to convert from one to the other
- Mounting flexibility - Rack rails and tower supports included
- Advance early warning of UPS system status - Multiple audible and visual alarms immediately alert you to critical issues
- Overload capability - Designed to handle output overload conditions
- Replaceable hot swappable batteries - Easy to replace batteries to protect your investment by extending the product life
- Power-factor correction - Prevents noise, harmonics and distortion from being passed on to connected loads or from being fed back to the utility
Standards
CISPR 22 Class A
GS
IEC 61000-4-5
ISO 14001
EN 61000-4-5
IEC 62040-2
WEEE
EN 62040-2
IEC 62040-1
EN 62040-1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81382901642 |
Series | GXT4 Series |
Dimenions | 3.3 H x 16.9 W x 23.7 D in. |
Mounting Type | Rack |
Product Includes | Tower Stand, external 4 ft. USB Cable, External 6.6 ft. Serial Cable, External 6.6 ft. 3 x Power Cable, External 8 ft. 2 x Power Cable, External Power Cable, Rack Mounting Kit |
Color | Black |
Input Voltage | 230V ac |
No. of Outlets | 7 |
Output Voltage | 200/208/220/230/240V ac |
Plug Configuration | (1) IEC60320 C20 |
Receptacle Configuration | (6) IEC 60320 C13/(1) IEC60320 C19 |
VA Rating | 3000VA |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.