Hubbell Killark
Guard, Incandescent, Aluminum, Gray
MFR #: VAG-100
SKU: 88151464
UPC: 78393667002
V Series - 100 Series Vaportite Guard
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393667002 |
UNSPSC | 39111525 |
Material | Aluminum |
Use With | V Series Lighting |
Color | Gray |
Lamp Type | Incandescent |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Guard, Incandescent, Aluminum, Gray
MFR #: VAG-100
SKU: 88151464
UPC: 78393667002
Sign In or provide a ZIP code
to view pricing.
V Series - 100 Series Vaportite Guard
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393667002 |
UNSPSC | 39111525 |
Material | Aluminum |
Use With | V Series Lighting |
Color | Gray |
Lamp Type | Incandescent |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.