Liebert (Vertiv)
GU2 rPDU VP7UU001 - 11.0kW, (24) Combination Outlets C13/C19
MFR #: VP7UU001
SKU: 26611247
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Switched Outlet Level Monitored 0U Vertical rack power distribution unit,(24) Combination Outlets C13/C19, Variable Power Configuration, 11.0kW, Universal Inlet, P-Lock Compatible outlets, Interchangeable Monitoring Device, three-year warranty extendable
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Geist GU2 VP7UU001 is a switched outlet level monitored vertical rack power distribution unit (rPDU) with variable input power configuration. This TAA-Compliant PDU has (24) Combination Outlets C13/C19 and a universal inlet providing 11.0kW in max power capacity. Combination Outlets C13/C19 accommodate C14 and C20 plugs interchangeably, helping ensure you can power most common IT equipment. This Switched PDU allows you to remotely turn off receptacles to avoid accidental overloads, or remotely power cycle unresponsive critical IT equipment. The hot-swappable Interchangeable Monitoring Device (IMD) displays current on the local LED display. Visible Light Communication (VLC) technology allows you to view complete power usage data locally from a mobile device with the Vertiv rPDU Scanner app. Each rack mount PDU undergoes individual testing for functionality to ensure your network is powered by a reliable smart power strip. The unit comes with a three-year warranty that can be extended to five years if registered within 120 days of purchase.
• Vertiv Geist GU2 VP7UU001:Variable Power Configuration, Universal Inlet, 11.0kW Capacity.
• (24) Combination Outlets C13/C19 that accommodate both C14 and C20 plugs interchangeably.
• Remote monitoring and management features through web browser or serial communication.
• Hot-Swappable Interchangeable Monitoring Device that displays data locally.
• Three-year warranty is extendable to five years if unit is registered within 120 days of purchase.
• Vertiv Geist GU2 VP7UU001:Variable Power Configuration, Universal Inlet, 11.0kW Capacity.
• (24) Combination Outlets C13/C19 that accommodate both C14 and C20 plugs interchangeably.
• Remote monitoring and management features through web browser or serial communication.
• Hot-Swappable Interchangeable Monitoring Device that displays data locally.
• Three-year warranty is extendable to five years if unit is registered within 120 days of purchase.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Vertiv Geist |
Series | GU2 rPDU |
Material | Metal |
Color | Black |
Color Family | Black |
Length | 72 in. |
Height | 2.6 in. |
Width | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
GU2 rPDU VP7UU001 - 11.0kW, (24) Combination Outlets C13/C19
MFR #: VP7UU001
SKU: 26611247
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Switched Outlet Level Monitored 0U Vertical rack power distribution unit,(24) Combination Outlets C13/C19, Variable Power Configuration, 11.0kW, Universal Inlet, P-Lock Compatible outlets, Interchangeable Monitoring Device, three-year warranty extendable
View More
keyboard_arrow_down
keyboard_arrow_up
The Vertiv Geist GU2 VP7UU001 is a switched outlet level monitored vertical rack power distribution unit (rPDU) with variable input power configuration. This TAA-Compliant PDU has (24) Combination Outlets C13/C19 and a universal inlet providing 11.0kW in max power capacity. Combination Outlets C13/C19 accommodate C14 and C20 plugs interchangeably, helping ensure you can power most common IT equipment. This Switched PDU allows you to remotely turn off receptacles to avoid accidental overloads, or remotely power cycle unresponsive critical IT equipment. The hot-swappable Interchangeable Monitoring Device (IMD) displays current on the local LED display. Visible Light Communication (VLC) technology allows you to view complete power usage data locally from a mobile device with the Vertiv rPDU Scanner app. Each rack mount PDU undergoes individual testing for functionality to ensure your network is powered by a reliable smart power strip. The unit comes with a three-year warranty that can be extended to five years if registered within 120 days of purchase.
• Vertiv Geist GU2 VP7UU001:Variable Power Configuration, Universal Inlet, 11.0kW Capacity.
• (24) Combination Outlets C13/C19 that accommodate both C14 and C20 plugs interchangeably.
• Remote monitoring and management features through web browser or serial communication.
• Hot-Swappable Interchangeable Monitoring Device that displays data locally.
• Three-year warranty is extendable to five years if unit is registered within 120 days of purchase.
• Vertiv Geist GU2 VP7UU001:Variable Power Configuration, Universal Inlet, 11.0kW Capacity.
• (24) Combination Outlets C13/C19 that accommodate both C14 and C20 plugs interchangeably.
• Remote monitoring and management features through web browser or serial communication.
• Hot-Swappable Interchangeable Monitoring Device that displays data locally.
• Three-year warranty is extendable to five years if unit is registered within 120 days of purchase.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Vertiv Geist |
Series | GU2 rPDU |
Material | Metal |
Color | Black |
Color Family | Black |
Length | 72 in. |
Height | 2.6 in. |
Width | 2 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.